Shop All Eyewash Stations
Honeywell
Eyewash Station, Porta Stream i5, 16 gal.
Mfr # 320002000000
Zoro # G4433759
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 26"
- Width 19.5"
- Mounting Wall
- Standards ANSI Z358.1-2014 Compliant
- For Use With 32-000513-0000-H5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 320002000000
- Zoro # G4433759
- UPC # 364680410086
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 26" |
Width | 19.5" |
Depth | 19.5" |
Details
Item | Eyewash Station |
Mounting | Wall |
Standards | ANSI Z358.1-2014 Compliant |
For Use With | 32-000513-0000-H5 |
Capacity | 16 gal |
Product Type | Eye Wash Station,Porta Stream i5,16 gal. |
Description
Eye Wash Station,Porta Stream i5,16 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, XL (RWG604XL)
- 3M Breathing Tube (BE-224)
- NMC Valve Tags, Brass040 Numbered 1-25 (SBT25)
- MCR SAFETY 11-1/2" Chemical Resistant Gloves, PVC, L, 1 PR (6702F)
- HONEYWELL Fendall Porta Stream® I; Eyesaline Eyewash Station in Green (32-000100-0000)
- HONEYWELL Eyewash Station, Fendall Pure Flow 1000, Gravity-Fed, 7 Gallon Capacity (32-001000-0000)
- HONEYWELL Eyesaline; Porta Stream I Eyewash Station in Green (32-000511-0000)
- HONEYWELL Fendall Flash Flood; Eyesaline Eyewash Station in Green (32-000400-0000)
- HONEYWELL Fendall Porta Stream® II; Eyewash Station, Gravity-Fed, 16 gal Capacity (32-000200-0000)
- HONEYWELL Eyewash Station, Polyethylene, 16 oz, PK4 (32-000465-0000)
- JUSTRITE Wall Mounted Eyewash Station Yellow ABS Plastic (75GEW)
- Honeywell Eyewash Stations