Shop All Eyewash and Shower Parts and Accessories
Honeywell
Eyewash Station Dust Cover, 14-1/2" L
Mfr # 32-000522-0000
Zoro # G5379661
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Controls and Covers
- Features Black Pull Strap to Help Initiate the Flow of Eye Wash During An Emergency
- Length 14 1/2 in
- Color Clear
- Width 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 32-000522-0000
- Zoro # G5379661
- UPC # 364809731276
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Length | 14 1/2 in |
Width | 14 3/4 in |
Depth | 14 1/2 in |
Details
Sub-Category | Controls and Covers |
Features | Black Pull Strap to Help Initiate the Flow of Eye Wash During An Emergency |
Item | Eyewash Station Dust Cover |
Color | Clear |
Material | Plastic |
For Use With | Porta Stream |
Accessory Type | Dust Cover |
Compatible with Brand | Honeywell |
Series | Fendall Porta Stream I |
Compatible Mfr Part Number | Fendall Porta Stream (II, III) Eye Wash Stations I |
Compatible with Series | Fendall Porta Stream II, Fendall Porta Stream III |
Description
Eyewash Station Dust Cover, Accessory Type Dust Cover, Color Clear, Compatible Mfr Part Number Fendall Porta Stream (II, III) Eye Wash Stations I, Compatible with Brand Honeywell, Compatible with Series Fendall Porta Stream II, Fendall Porta Stream III, For Use With Porta Stream, Material Plastic, Depth 14 1/2 in, Features Black Pull Strap to Help Initiate the Flow of Eye Wash During An Emergency, Series Fendall Porta Stream I, Width 14 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, M, Black/Yellow, Spandex (CG40-75-009)
- SAFETY TECHNOLOGY INTERNATIONAL Sti 9115 Thermostat Cover (STI-9115)
- HY-KO Diesel Fuel Sign 2" x 8", 10PK (A00839)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Green (91425)
- HONEYWELL Eyesaline Single Use Eyewash Bottle, One 32 oz Bottle (32-000455-0000-H5)
- HONEYWELL Replacement Wall Bracket, Eyewash Acc (32-000105-0000)
- HONEYWELL Cover, Tyvek, 13-13/16" L, 10" W, 1-1/2" H (32-002015-0000)
- HONEYWELL Replacement Pull Strap, Eyewash (32-000403-0000)
- HONEYWELL Dust Cover, Tyvek, 15" L, 12" W, 3" H (32-001015-0000)
- HONEYWELL Eye Wash Travel Pack (32-000440-0000)
- HUGHES Modesty Curtain (Curtain-WM)
- Honeywell Eyewash Stations and Shower Equipment