Shop All Eyewash and Shower Parts and Accessories
Honeywell
Eyewash Cartridge Wall Rack, Black
Mfr # 32-000402-0000
Zoro # G1793644
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Eyewash Carts, Stands and Racks
- Height 16 in
- Material Steel
- Width 9 1/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 32-000402-0000
- Zoro # G1793644
- UPC # 364809430155
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 16 in |
Width | 9 1/4 in |
Length | 8 1/4 in |
Depth | 8 1/4 in |
Size (Ht x Wd x Dp) | 16 in x 9 1/4 in x 8 1/4 in |
Details
Sub-Category | Eyewash Carts, Stands and Racks |
Item | Eyewash Cartridge Wall Rack |
Material | Steel |
Color | Black |
For Use With | Eyewash Cartridges |
Includes | All Assembly Part |
Features | Rack Can Hold up to (4) Cartidges |
Accessory Type | Storage Rack |
Compatible Mfr Part Number | 32-000400 |
Compatible with Brand | Honeywell |
Compatible With | Honeywell Fendall Flash Flood 32-000400 |
Brands | HONEYWELL Fendall Flash Flood |
Series | Flash Flood |
Sub-Brand | Fendall |
Compatible with Series | Fendall Flash Flood |
Activation Style | with Rack Can Hold up to (4) Cartidges |
Activation Type | with Rack Can Hold up to (4) Cartidges |
Description
Eyewash Cartridge Wall Rack, Accessory Type Storage Rack, Color Black, Compatible Grainger Part Number 3PVU4, Compatible Mfr Part Number 32-000400, Compatible with Brand Honeywell, Compatible with Series Fendall Flash Flood, Depth 8 1/4 in, Features Rack Can Hold up to (4) Cartidges, For Use With Eyewash Cartridges, Height 16 in, Includes All Assembly Part, Material Steel, Series Flash Flood, Sub-Brand Fendall, Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Plastic Combustible Diesel Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0411-NP_14X10)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, XL Size, Blue (6667)
- PANDUIT Wire Marker Book, Vinyl Cloth (PCMB-9)
- SENSIT Calibration Cupule Assembly (880-00028)
- HONEYWELL Single Use Eyewash Station, 2 (32 oz) Bottles, Includes Mounting Hardware (32-000462-0000-H5)
- HONEYWELL Cover, Tyvek, 13-13/16" L, 10" W, 1-1/2" H (32-002015-0000)
- HONEYWELL Locking Fill Cap for Porta Steam II (32-000201-0000)
- HONEYWELL Eye Wash, Bottle, 4 oz. (203-32-000452-0000)
- HONEYWELL Eyesaline Single Use Eyewash Bottle, One 32 oz Bottle (32-000455-0000-H5)
- HONEYWELL Fendall Porta Stream® Eyewash Replacement Pull Strap (32-000102-0000)
- SPEAKMAN Cold Valve Rainier 1/4 Turn (RPG05-0903)
- Honeywell Eyewash and Shower Parts and Accessories