Honeywell

Eye Wash Station, 6.0 gal. (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Eyewash Stations

Key Features

  • Height 23 in
  • Width 16 in
  • Color Green
  • Mounting Stand or Cart, Wall
  • Installation Type Portable
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 23 in
Width 16 in
Depth 14 in
Size (Ht x Wd x Dp) 23 in x 16 in x 14 in

Description

Eyewash Station, Activation Gravity Feed, Color Green, Coverage Eyes, Depth 14 in, Height 23 in, Width 16 in, Environment General Purpose, In Solution Shelf Life 4 mo, Included Media Media Included, Includes Universal Identification Sign, Sperian Water Additive, Maximum Flow Rate 0.4 gpm, Media Type Water Preservative, Mount Type Wall, Portable Water Supply Type Gravity-Fed, Refill Type Bottle, Series Porta Stream, Sub-Brand Fendall, Tank Capacity 6 gal, Tank Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products