Honeywell

Eye Wash Station, 32 oz. (Discontinued)


Key Features

  • For Use With 32-000455-0000-H5
  • Height 14"
  • Width 13"
  • Includes (1) 32 oz Eyewash Bottle
  • Standards FDA Approved
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 14"
Width 13"
Bottle Size 32 oz
Depth 4.5"
Housing Height 25 in
Housing Depth 9 in
Housing Width 15 in
Housing Sz (H x W x D) 25 in x 15 in x 9 in

Description

Single Use Eyewash Station, Bottle Size 32 oz, Features Bottles Contain a Buffered Saline Solution, Portable and Readily Available for Use, Tamper-Resistant, Housing Depth 9 in, Housing Height 25 in, Housing Width 15 in, Housing Material Plastic, Includes (1) 32 oz Eyewash Bottle, Number of Bottles Included 1, Shelf Life 3 yr, Housing Included Yes, Standards FDA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.