Shop All Eyewash and Shower Parts and Accessories
This Product is Discontinued
Honeywell
Eye Wash Refill, for PF1000, 3.5 gal., PK2 (Discontinued)
Mfr # 203-32-001050-0000
Zoro # G5771370
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards Meets ANSI Z358.115-minute flushing requirement; SEI Certified
- For Use With Fendall Pure Flow 1000 Eyewash Stations
- Features Eyewash Cartridge Providing Purified, Buffered Saline Solution for Full 15 Minutes of Flushing
- Shelf Life 2 yr
- Container Capacity 3.5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 203-32-001050-0000
- Zoro # G5771370
- UPC # 364680420139
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Item | Eyewash Refill |
Standards | Meets ANSI Z358.115-minute flushing requirement; SEI Certified |
For Use With | Fendall Pure Flow 1000 Eyewash Stations |
Features | Eyewash Cartridge Providing Purified, Buffered Saline Solution for Full 15 Minutes of Flushing |
Shelf Life | 2 yr |
Container Capacity | 3.5 gal |
Accessory Type | Saline Cartridge |
Compatible with Series | Fendall 1000 |
Description
Eyewash Refill, Accessory Type Saline Cartridge, Container Capacity 3.5 gal, Compatible with Series Fendall 1000, Features Constant Flow Rate, Easy Cartridge Replacement, Easy Maintenance, Factory-Sealed Fluid Cartridges, Integral Fluid Reservoir, Self-Contained/No Plumbing, For Use With Fendall Pure Flow 1000 Eyewash Stations, Shelf Life 2 yr, Standards ANSI Z358.1, OSHA, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.