Shop All Safety Glasses
Honeywell
Eye Protection, Clear Antifog Coating
Mfr # A806
Zoro # G107469547
product price: $5.75
/pr
Sold in multiples of 10 for $57.50
$57.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Antifog Coating
- Frame Style 3/4 Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # A806
- Zoro # G107469547
- Country of Origin China
- Category Safety Glasses
Details
Item | Eye Protection |
Lens Color | Clear |
Frame Color | Gray |
Lens Coating | Antifog Coating |
Frame Style | 3/4 Frame |
Description
The Honeywell Uvex A800 Safety Glasses has a 9base PC wraparound frame, flexible and padded temples, and a nonslip nose bridge
- •Sporty, ultra-lightweight, 9-base wrap-around frame
- •Padded, flexible temple
- •Non-slip, rubber nose bridge
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Charcoal, 2 ft. W x (NR 0023CH)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Blue (486963)
- ACCUFORM Danger Label, Asbestos Fibers, 3-1/2x5 in, Dura-Vinyl (LCAW101XVE)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Green, PR (IEXT-PODG-04-L)
- HONEYWELL Eye Protection, Clear Antifog Coating (A805)
- HONEYWELL Honeywell Uvex SVP 200 Series Safety Glasses (SVP204)
- HONEYWELL Honeywell Uvex SVP 200 Series Safety Glasses (SVP205)
- HONEYWELL Uvex Hypershock Safety Glasses with Clear Anti-Fog Lens and Frame (S2970HS)
- HONEYWELL Honeywell Uvex Avatar Safety Glasses (S2870HS)
- HONEYWELL Uvex Hypershock Safety Glasses (S2975)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG58-6D)
- Honeywell Eye Protection