Shop All Gauze & Dressings
This Product is Discontinued
Honeywell
Eye Pad, Sterile (Discontinued)
Mfr # 031400
Zoro # G1931885
This Product is Discontinued
Key Features
- Length 2 5/8 in
- Package Type One Each
- Standards ANSI Z308.1-2009
- Waterproof No
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 031400
- Zoro # G1931885
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 2 5/8 in |
Width | 1 5/8 in |
Details
Package Type | One Each |
Standards | ANSI Z308.1-2009 |
Waterproof | No |
Item | Eye Pad |
Industry Type | Healthcare |
Sterile/Non-Sterile | Sterile |
Color | White |
Description
Eye Pad, Standards ANSI Z308.1-2009, Package Type One Each
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.