Shop All Diagnostic and Monitoring Instruments and Supplies
Honeywell
Eye Magnet, Stainless Steel
Mfr # 326734G
Zoro # G0519355
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes Loop Handle, Case
- Color Silver
- For Use With First Aid
- Disposable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 326734G
- Zoro # G0519355
- UPC # 669635321517
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Details
Item | Eye Magnet |
Material | Stainless Steel |
Includes | Loop Handle, Case |
Color | Silver |
For Use With | First Aid |
Disposable | No |
Industry Type | Healthcare |
Description
Eye Magnet, Color Silver, Disposable No, Material Stainless Steel, For Use With First Aid, Includes Loop Handle, Case
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERIDIAN HEALTHCARE Touch-Free Infrared Forehead Thermometer (09-348)
- GRAHAM-FIELD Nylon Aneroid (Size: Extra Large -Xl) Lot (100-510LA)
- KEMP USA Kemp USA NJ First Aid Kit 2000 - 5000 Sq Ft (10-711)
- MEDLINE Gauze, Avant, Sterile, 3"x3", PK40 (NON21334)
- HONEYWELL Elastic Wrap, Blue (720072)
- MILTEX INTEGRA Miltex Vantage Metal Ear Syringe, 2oz Capacity (V919-381)
- TIDI Choice Exam Table Paper Roll, Crepe Texture, 21" x 125 ft, White, 12PK (32163)
- MEDSOURCE Laryngoscope Handle, Silver (MS-46003)
- MAXTEC Analyzer, N2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P05)
- ILC Replacement for Datex Ohmeda 6600-0874-700 Disposable Temperature Probes (6600-0874-700 DISPOSABLE TEMPERATURE PROBES DATEX)
- MILTEX INTEGRA Ribbon Retractor, 3/4in X 13in (11-130)
- Honeywell Diagnostic and Monitoring Instruments and Supplies