Shop All Multi-Gas Detectors
Honeywell
External CO Filter Kit, 6" L, 4" W
Mfr # CP-AF-K1
Zoro # G2708847
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Honeywell BW(TM) Icon, Honeywell BW(TM) Icon+
- Includes External Filter Kit
- Accessory Type External CO Filter Kit
- Sub-Brand BW
- Series BW Icon/Icon+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CP-AF-K1
- Zoro # G2708847
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Width | 4 in |
Overall Length | 6 in |
Overall Height | 2 in |
Details
Item | External Filter Kit |
For Use With | Honeywell BW(TM) Icon, Honeywell BW(TM) Icon+ |
Includes | External Filter Kit |
Accessory Type | External CO Filter Kit |
Sub-Brand | BW |
Series | BW Icon/Icon+ |
Description
External Filter Kit, Product Type External Filter Kit, Series BW Icon/Icon+, Sub-Brand BW, For Use With Honeywell BW(TM) Icon, Honeywell BW(TM) Icon+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, 100 PK (BD-1005-NPF-XXL)
- MILWAUKEE TOOL Tinted Performance Safety Glasses (48-73-2025)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU78)
- PIP Ambi-dex Axle, Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (63-532PF/L)
- HONEYWELL MultiRAE Lite (MAB3-02C1000-030)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (HU-X1W1H1M1S1-Y-N)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-42M)
- HONEYWELL Multi-Gas Detector, 2 mo Battery Life, Yellow (ICON-Y-H)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-00HM-Y-NA)
- HONEYWELL Technologies By Cliphb-Case Hibernation Case For Bw Clip Gas Detectors (CLIPHB-CASE)
- SENSIT TECHNOLOGIES SENSIT Combustible Gas Leak Detector, 20ppm (TKX)
- Honeywell Gas Detection