Shop All Limit Switches
Honeywell
Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO, 20A @ 480V AC, Actuator Location: Top
Mfr # EXA-AR62
Zoro # G4053244
Free Shipping & Returns
$1,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Roller Lever, Rotary
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 20A @ 480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # EXA-AR62
- Zoro # G4053244
- Country of Origin United States
- Category Limit Switches
Dimensions
Actuator Length - Limit Switch | 1.5 in |
Height | 2.56" |
Body Width - Limit Switch | 2.78 in |
Roller Dia. | 0.75 in |
Depth | 2.02" |
Width | 2.78" |
Body Depth - Limit Switch | 2.02 in |
Actuator Length | 1.50" |
Body Height - Limit Switch | 2.56 in |
Roller Width | 0.31 in |
Roller Diameter | 0.75 in |
Body Depth | 2.02 in |
Body Height | 2.56 in |
Body Width | 2.78 in |
Description
Non Plug-In Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 20A @ 480V, DC Contact Rating - Limit Switch 0.25A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.5 in, Body Height - Limit Switch 2.56 in, Body Width - Limit Switch 2.78 in, Body Depth - Limit Switch 2.02 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN Patch Cable - Bare Wire - Bare Wire - 1000 Ft - Utp - ( Cat 5E ) - (A7J304-1000-GRN)
- LEVITON Locking Connector (2313)
- HUBBELL Adapter, Nylon (9053A)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 175A, 250V AC, Indicating (LPN-RK-175SPI)
- HONEYWELL Limit Switch, Plunger, Roller, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (GLAA20C)
- HONEYWELL Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLAA01K8B)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLDA01B)
- HONEYWELL Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (201LS10)
- HONEYWELL Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS10)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RN)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSA1A)
- Honeywell Switches