Shop All Limit Switches
Honeywell
Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 250V AC, Actuator Location: Side
Mfr # EX-XR3
Zoro # G4018944
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Roller Lever, Rotary
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 10A @ 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # EX-XR3
- Zoro # G4018944
- Country of Origin United States
- Category Limit Switches
Dimensions
Body Height - Limit Switch | 2.56 in |
Width | 2.78" |
Actuator Length | 1.50" |
Body Width - Limit Switch | 2.78 in |
Height | 2.56" |
Body Depth - Limit Switch | 2.02 in |
Actuator Length - Limit Switch | 1.5 in |
Depth | 2.02" |
Roller Dia. | 0.75 in |
Roller Width | 0.25 in |
Body Depth | 2.02 in |
Body Height | 2.56 in |
Body Width | 2.78 in |
Roller Diameter | 0.75 in |
Description
Non Plug-In Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 250V, DC Contact Rating - Limit Switch 0.15A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.5 in, Body Height - Limit Switch 2.56 in, Body Width - Limit Switch 2.78 in, Body Depth - Limit Switch 2.02 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay Scket, Standrd, Square, 11 Pin, 600VAC (PTF21PC)
- EATON Miniature LED Bulb, 24 Volts, Red (E22LED024RN)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Green (XB6AV3GB)
- RITTAL Cable Shunting Ring, DK7112000 (DK7112.000)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A2B)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 2NC/2NO, 10A @ 240V AC, Actuator Location: Side (DTE6-2RN2)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ)
- HONEYWELL Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR30)
- HONEYWELL Limit Switch, Lever, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ62)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLAA01C)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ8)
- Honeywell Limit Switches