Shop All Safety Interlock Switches
Honeywell
Explosion Proof Limit Switch 2NC/1NO Rotary Lever Arm
Mfr # GSXA42A1E
Zoro # G4010203
original price:
$754.22
12% off
new price: $656.99
/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Rotary Lever Arm
- Series GSX
- Actuator Length 2.2 in
- AC Contact Rating 10 A
- DC Contact Rating 10 A @ 250 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # GSXA42A1E
- Zoro # G4010203
- Country of Origin United States
- Category Safety Interlock Switches
Dimensions
Actuator Length | 2.2 in |
Height | 6.07 in |
Width | 1.75 in |
Depth | 2.84 in |
Conduit Size | 1/2 in NPT |
Roller Width | 0.25" |
Roller Dia. | 0.75" |
Overall Height | 6.07 in |
Overall Depth | 2.84 in |
Overall Width | 1.75 in |
Description
Explosion Proof Safety Interlock Switch, Rotary Lever Arm, Contact Form 1NO/2NC, Actuator Length 2.2 in, Connection Type Screw Terminals, AC Contact Rating 10 A, Series GSX, DC Contact Rating 10 A @ 250 V, Solenoid Voltage Not Applicable, Height 6.07 in, Width 1.75 in, Depth 2.84 in, NEMA Rating 1, 12, 13, 3, 4, IP Rating IP67, Operating Temp. Range -40 Degrees to 158 Degrees F, Contact Material Silver, Conduit Size 1/2 in NPT, Body Material Zinc, Head Material Zinc Die-Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton Residential Thermoplastic Straight Blade Plug 1-15P 20-16 AWG 2 Pole 2 Wire (C20-00101-00P)
- CANTEX Schedule 40 Conduit, 3/4 In., 10 ft. L (A52AG12)
- QUICKCABLE Plug-To-Plug Cable, 1/0, 12ft. (602570-001)
- LINEMASTER Clipper - Single, Momentary (632-SC3)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 4, 12, 13 (GSAA01B)
- HONEYWELL Safety Interlock Switch 1NC/1NO Nema 1, 4, 12, 13 (GSAA01A1B)
- HONEYWELL 4NC Safety Interlock Switch Nema 1, 4, 12, 13 IP 67 (GKBA10L7)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA01L)
- HONEYWELL 3NC Safety Interlock Switch Nema 1, 4, 12, 13 IP 67 (GKNA30)
- HONEYWELL Safety Interlock Switch 1NC/1NO Magnetically Actuated (FF6-11-AC-03)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSE7313)
- Honeywell Switches