Shop All Evaporative Coolers
Honeywell
Evaporative Cooler 300 cfm, 2.6 gal.
Mfr # CS10XE
Zoro # G0474875
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 300 cfm
- Water Capacity 2.6 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CS10XE
- Zoro # G0474875
- UPC # 848987000213
- Country of Origin China
- Category Evaporative Coolers
Details
Air Flow | 300 cfm |
Water Capacity | 2.6 gal. |
Item | Evaporative Cooler |
Description
Indoor Evaporative Air Cooler,21 Pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Balancing Damper, Round, 12 In, Diameter (2TFY1)
- DAYTON Motor (VE1YNW3MG)
- BARNES & JONES Cage Unit and Cover (5000/C)
- TPI INDUSTRIAL Exhaust Fan, 16" TEAO Motor, 120V, With Venturi, 1/8HP, 3-Speed, Gray (CE 16-DV)
- HONEYWELL Evaporative Air Cooler For Indoor And Outdoor Use - 6.6 gal. (CO25AE)
- HONEYWELL Indoor Evaporative Air Cooler (Swamp Cooler) (TC10PEU)
- HONEYWELL 525 cfm Portable Evaporative Cooler (CO30XE)
- HONEYWELL Indoor Evaporative Air Cooler (Swamp Cooler) (TC50PEU)
- HONEYWELL Indoor Evaporative Air Cooler (Swamp Cooler) (TC30PEU)
- HONEYWELL Evaporative Air Cooler (Swamp Cooler) with Remote Control in White (CL30XCWW)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4600 cfm, 1200 sq. ft., 1/2 HP (2YAE4-2HTL1)
- Honeywell Evaporative Coolers