Shop All Evaporative Coolers
Honeywell
Evaporative Air Cooler (Swamp Cooler) with Remote Control
Mfr # CS071AE
Zoro # G7972134
original price:
$259.99
23% off
new price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Coverage Area 100 Sq. ft.
- Air Flow 150 cfm
- Voltage 120V AC
- Speed 3
- Height 25.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CS071AE
- Zoro # G7972134
- Country of Origin China
- Category Evaporative Coolers
Dimensions
Height | 25.4 in |
Width | 15 in |
Depth | 9.8 in |
Details
Average Coverage Area | 100 Sq. ft. |
Air Flow | 150 cfm |
Voltage | 120V AC |
Speed | 3 |
Item | CS071AE Evaporative Air Cooler For Indoor Use in Small Rooms - 7 Liter (White) |
Color | White |
Description
Honeywell 176 CFM Indoor Evaporative Air Cooler (Swamp Cooler) with Remote Control in White/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 12x24x2 Pleated Air Filter, MERV 8 (80055.021224)
- QMARK Cabinet Unit Heater Easy Install (CUS93505483FFW)
- LUMENITE Liquid Level Probe, 12 and 24 In, 2 In (2DCFT2)
- ZORO SELECT Universal Thermostat Guard, Tan, Metal (13J041)
- HONEYWELL Indoor Evaporative Air Cooler (Swamp Cooler) (TC30PEU)
- HONEYWELL Portable Evaporative Cooler & Fan with 36-Ft. Air Throw (CO610PM)
- HONEYWELL 525 cfm Portable Evaporative Cooler (CO30XE)
- HONEYWELL Evaporative Air Cooler For Indoor And Outdoor Use - 6.6 gal. (CO25AE)
- HONEYWELL Indoor Evaporative Air Cooler (Swamp Cooler) (TC50PEU)
- HONEYWELL Indoor Evaporative Air Cooler (Swamp Cooler) (TC10PEU)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K588)
- Honeywell Evaporative Coolers