Shop All Calibration Gas
Honeywell
Ethylene Oxide, 10 ppm, Balance N2
Mfr # 610-0068-000
Zoro # G2478212
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Ethylene Oxide
- Cylinder Capacity 58 L
- Gas Mixture Ethylene Oxide 10 ppm
- Background Gas Nitrogen
- CAS Number 75-21-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 610-0068-000
- Zoro # G2478212
- Country of Origin Multiple
- Category Calibration Gas
Details
Item | Calibration Gas |
Gas Name | Ethylene Oxide |
Cylinder Capacity | 58 L |
Gas Mixture | Ethylene Oxide 10 ppm |
Background Gas | Nitrogen |
CAS Number | 75-21-8 |
Product Type | Calibration Gas |
Container Type | Cylinder |
Chemical Formula | C2H4O |
Gas Type | Ethylene Oxide |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Gas Mixture Ethylene Oxide 10 ppm, Gas Type Ethylene Oxide, Product Type Calibration Gas, Chemical Formula C2H4O, CAS Number 75-21-8, Background Gas Nitrogen
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge, PVC, 18 in Long x 4 in Wide, 1 in Thick, 10 PK (ESDA3-Y)
- JACKSON SAFETY Hard Hat, Ratchet (4-Point), Orange, 12 PK (14843)
- MAXIFLEX Endurance Seamless Knit Nylon Gloves, Large (Size 9), Gray/Black, Pair, 12PK (34-844/L)
- BRADY Pipe Marker, Domestic Cold Water, 2 In.H (73886)
- HONEYWELL Calibration Gas, 50 ppm Ammonia, 34L (CG2-A-50-34)
- HONEYWELL Calibration Gas, 100 Percent Nitro N2, 34L (CG-G0043-N2-34)
- HONEYWELL Calibration Gas, 25 ppmH2S, 0.5Percent, 34L (CG-QT34-1)
- HONEYWELL Calibration Gas, 100 ppm Ammonia NH3, 58L (CG2-A-100-58)
- HONEYWELL Calibration Gas, 25 ppm H2S, 34L (CG2-H-25-34)
- HONEYWELL Calibration Gas, Carbon Dioxide, 34L (CG2-B-10K-34)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Zero Grade, 20.9 per. O (18100693)
- Honeywell Calibration Gas