Shop All Building Automation Controls
Honeywell
Enthalpy Sensor, For Use With 11K009
Mfr # C7400S1000
Zoro # G4826241
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid State
- For Use With Mfr. No. W7220A1000
- Overall Height 3/4 in
- Standards CE Certified, cULus Listed, EN 60730-1 Annex H.23, EN 60730-1 Annex H.26, EN 61000-3-2, EN 61000-3-3, EN 61000-6-1, EN 61000-6-3
- Application Commercial, Roof Top Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # C7400S1000
- Zoro # G4826241
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Overall Height | 3/4 in |
Overall Width | 2 1/8 in |
Overall Length | 4 1/4 in |
Details
Item | Enthalpy Sensor |
Type | Solid State |
For Use With | Mfr. No. W7220A1000 |
Standards | CE Certified, cULus Listed, EN 60730-1 Annex H.23, EN 60730-1 Annex H.26, EN 61000-3-2, EN 61000-3-3, EN 61000-6-1, EN 61000-6-3 |
Application | Commercial, Roof Top Units |
Weight | 0.58 lb |
For Use With Building Automation Systems | Building Automation System Compatible |
Compatible Building Automation Protocols | Sylk |
Description
Enthalpy Sensor, For Use With Building Automation Systems Building Automation System Compatible, Compatible Building Automation Protocols Sylk, Overall Length 4 1/4 in, Overall Width 2 1/8 in, Overall Height 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X30X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (20301.10 4PK)
- HOFFMAN Wear Ring-Watchman (DP0482)
- ZORO SELECT Ceiling Diffuser, Square, 8 in, White, Steel (4MJV3)
- TJERNLUND PRODUCTS Switch, Fan Proving (PS1505)
- HONEYWELL Outdoor Sensor, Black (C7089U1006)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2040)
- HONEYWELL Remote Sensor, Outdoor (T775-SENS-OAT)
- HONEYWELL Dual Aquastat Controller, Horizontal (L4081B1096)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775U2006)
- HONEYWELL Temperature Controller (T991A1079)
- JOHNSON CONTROLS CO2 Room Sensor, LCD, 3-1/8" H, 4" W (CD-P1000-00-00U)
- Honeywell Controls