Shop All Incident and Triage Supplies
Honeywell
Emergency Blanket, Yellow, 54In x 80In
Mfr # 551003
Zoro # G3415727
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blanket Width 54 in
- Blanket Length 80 in
- Blanket Material Laminated Heavy Duty Film Over Paper
- Blanket Color Yellow
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 551003
- Zoro # G3415727
- Country of Origin Mexico
- Category Incident and Triage Supplies
Dimensions
Blanket Width | 54 in |
Blanket Length | 80 in |
Details
Item | Disposable Emergency Blanket |
Blanket Material | Laminated Heavy Duty Film Over Paper |
Blanket Color | Yellow |
Industry Type | Healthcare |
Description
Disposable Emergency Blanket, Blanket Color Yellow, Blanket Material Laminated Heavy Duty Film Over Paper, Blanket Length 80 in, Blanket Width 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR End Cap For Sampling Tube (P48-21-00)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (MG9694XL)
- EAGLE MFG Drum Spill Containment Pallet, 17 gal Spill Capacity, 1 Drum, 1000 lb., Steel (1611ST)
- HONEYWELL Emergency Blanket, Silver, 52 In. x 84 In. (80264RB)
- EMERGENCY ZONE Survival Whistle, 5-In-1 (212)
- DISASTER MANAGEMENT SYSTEMS HICS 2014 Command Board, 26 Positions (DMS 05424)
- DISASTER MANAGEMENT SYSTEMS Tabletop MCI, Multi-Casualty Incident (DMS 05844)
- EMERGENCY ZONE Rope, 3/8"X50Ft, Black (229B)
- DISASTER MANAGEMENT SYSTEMS Multi-Casualty ICS Worksheet, PK25 (DMS 05562)
- DISASTER MANAGEMENT SYSTEMS Immediate Triage Tape, Red (DMS 05791)
- Honeywell Incident and Triage Supplies