Shop All Incident and Triage Supplies
Honeywell
Emergency Blanket, Silver, 52 In. x 84 In.
Mfr # 80264RB
Zoro # G2955163
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blanket Length 84 in
- Industry Type Healthcare
- Blanket Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 80264RB
- Zoro # G2955163
- UPC # 042782999103
- Country of Origin China
- Category Incident and Triage Supplies
Dimensions
Blanket Length | 84 in |
Details
Item | Emergency Blanket |
Industry Type | Healthcare |
Blanket Color | Silver |
Description
Emergency Blanket, Blanket Color Silver, Blanket Length 84 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN D-Bolt Forged Anchorage Connector, 420lb. (00370)
- TILLMAN Cold Protection Gloves, Cotton/Foam Lining, L (1578)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, 4XL (61458)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68975)
- HONEYWELL Emergency Blanket, Yellow, 54In x 80In (551003)
- EMERGENCY ZONE Wind/Waterproof Matches (208)
- DISASTER MANAGEMENT SYSTEMS HICS 2014 Command Board, 76 Positions (DMS 05425)
- PROPAC STICKER, NATIONAL CERT (C0016)
- CHEF MINUTE MEALS Food Ration Packet, 2.12 oz., 1 Course (FII3000)
- PELICAN Field Desk, Dbl, 30.7Lx21Wx28.5D, OD Green (472-FLD-DESK-DD)
- EMERGENCY ZONE First Aid Kit, 118 Pc (904B)
- Honeywell Emergency Preparedness & Safety Training