Shop All Line Voltage Thermostats
Honeywell
Electronic Temperature Control, Open/Close on Rise, SPDT
Mfr # T775P2003/U
Zoro # G3024147
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise, Open on Rise
- Voltage 24/120/240VAC
- Sensor Type 50021579-001
- Differential 1 Degrees to 150 Degrees F
- Display Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # T775P2003/U
- Zoro # G3024147
- UPC # 085267299268
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 4 7/16 in |
Height | 8 3/16 in |
Depth | 2 15/16 in |
Sensing Bulb Dia. | 1/4 in |
Sensing Bulb Length | 2 in |
Sensing Bulb Diameter | 1/4 in |
Overall Depth | 3 in |
Overall Height | 8 1/8 in |
Overall Width | 4 3/8 in |
Description
Temperature Control, Temperature Control Function Heat and Cool, Product Type Temperature Control, Number of Stages Single, Contact Form SPDT, NEMA Rating 1, IP Rating IP65, Maximum Control Temperature 248 Degrees F, Minimum Control Temperature -40 Degrees F, Maximum Temperature Differential Setting 150 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Digital, Input Voltage 120V AC, 240V AC, 24V AC, Variable Output Voltage Yes, Overall Height 8 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Burner Interlock w/ Speed Control, 120 V (UCRT)
- HONEYWELL Electric Actuator, -40 to 130F, 2 SPDT (MS4120F1204/U)
- BERKO MARLEY ENGINEERING PRODUCTS Thermal Fuse (4520-2030-000)
- ARCHON INDUSTRIES Sight Flow Indicator, 5-1/2" L, 2" Pipe (AKGCL20-C06A0A)
- HONEYWELL T675A1524 Temp Control Spdt (T675A1524)
- HONEYWELL NonProgrammable Thermostat, 24 V (CT87K)
- HONEYWELL Line Volt Mechanical Tstat, Open/Close on Rise, 120 to 240V AC (T675A1565)
- HONEYWELL Tl8130A1005 Premier White Line (TL8130A100)
- HONEYWELL Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24/120/240VAC (T631C1103/U)
- HONEYWELL T651A3018 120-277V Spdt Line (T651A3018)
- RESIDEO Heat/Cool EASY TO SEE, Easy to See T87N 1-Heat/ 1-Cool (T87N1026)
- Honeywell Thermostats