Shop All Building Automation Controls
Honeywell
Electronic Temp Control, 24 to 240VAC
Mfr # T775M2048
Zoro # G4798068
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 50021579-001
- Switch Type 2 SPDT
- For Use With Cooling, Heating, Ventilation
- Voltage Range 24 to 240V AC
- Control Range -40 Degrees to 248 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # T775M2048
- Zoro # G4798068
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Sensing Bulb Dia. | 1/4 in |
Height | 8 3/16 in |
Sensing Bulb Length | 2 in |
Width | 4 7/16 in |
Depth | 2 15/16 in |
Overall Height | 8 1/8 in |
Overall Width | 4 3/8 in |
Sensing Bulb Diameter | 1/4 in |
Overall Depth | 3 in |
Description
The Honeywell T775M2048 Electronic Temperature Control is a simple way to keep your building comfortable. It is an easy-to-use control that will help you save time on installations. With the large display and intuitive programming, this temperature control is perfect for your next project. The graphical interface makes it easy to adjust the settings with the touch of a button. This gray electronic temperature control has an operating range o.40 degrees F to 248 degrees F, allowing you to work in almost any environment. A differential setting of 1 degree F to 150 degrees F allows you to maintain accurate temperatures without having too much variation between sensors. The Honeywell T775M2048 Electronic Temperature Control is just what you need for your next job site or home renovation project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Heating Element, 2000-Watts, 277V, Och-46 (671-5018)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26A-14C)
- DAYTON Rectangular Balancing Damper, 12x10 (22CV86)
- HONEYWELL Th114-Af-024T 24V Non (TH114-AF-0)
- HONEYWELL Outdoor Sensor, Black (C7089U1006)
- HONEYWELL Enthalpy Sensor, For Use With 11K009 (C7400S1000)
- HONEYWELL Aquastat Controller, Includes 3 In (L4006B1163)
- HONEYWELL Remote Sensor, Outdoor (T775-SENS-OAT)
- HONEYWELL Temperature Controller (T991A1079)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2040)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775U2006)
- Honeywell Building Automation Controls