Shop All Electromagnetic Lock Activation Devices
Honeywell
Electronic Deadbolt, Polished Brass
Mfr # 8712009
Zoro # G7326588
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Polished Brass
- Outside Depth 1 in
- ADA Compliant No
- Key Override Options Schlage "C" 6 Pin Keyway (Included)
- Latch Front Size 1-1/2" x 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 8712009
- Zoro # G7326588
- UPC # 814113011835
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Outside Depth | 1 in |
Latch Front Size | 1-1/2" x 1-3/4" |
Outside Height | 4 3/4 in |
Inside Height | 4 3/4 in |
Outside Width | 3 in |
Inside Width | 3 in |
Inside Depth | 1 3/8 in |
Description
Electronic Lock, Function Programable Function Control, Access Method Keypad, Mounting Style 50, Finish Polished Brass, Series 8712, Handle Type None, Door Thickness 1-3/8 In. to 1-3/4 In., Key Override Options Schlage In.C In. 6 Pin Keyway (Included), Hand Nonhanded, Outside Height 4 3/4 in, Outside Width 3 in, Outside Depth 1 in, Keypad Material Hardened Plastic, Power Source (4) AA Batteries, Battery Life 1 to 2 yr., Operating Temp. Range -31 Degrees to 151 Degrees F, Fire Rating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Round Flush Pull Satin Nickel 2-3/8" (FP238U15)
- MONROE PMP Pull Handle, Natural, 14 In. H, Natural, Unthr. Through Holes (PH-0208)
- DELTA LOCK Ratchet Lock Housing, Adjustable Bar (G RI1875 A750 PC HSG)
- PROSOURCE Glide Plastic Nail-On 3/4In (FE-50302-PS)
- HONEYWELL Entry Deadbolt, w/Keypad, BluetoothEnabled (8812409S)
- HONEYWELL Entry DoorKnob, w/Keypad, BluetoothEnabled (8832301S)
- BEA Square Switch, Surface Mounted (10MAGDE1)
- WALKER Electromagnetic Chuck Variable Power (SMRTB130150)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Blue, Red Button (SS2405EM-EN)
- LINEAR ProximityEntrySystem, PCManagedSingleDoor (PROXPAD)
- ROSSLARE ULTRA-SLIM PIEZO MULLION BACKLIT GOPROX & PIN READER CONVERTIBLE BLACK (ROS-AYC-E60B)
- Honeywell Electromagnetic Lock Activation Devices