Shop All Air Cleaners and Accessories
Honeywell Home
Electronic Air Cleaner, 120 V, 16 H X 25 W
Mfr # F300E1019
Zoro # G2457935
product price: $913.99
/ea
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Type Residential
- Width 0 to 10 in
- Voltage 120 V AC
- Height 11 to 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # F300E1019
- Zoro # G2457935
- UPC # 85267207881
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Width | 0 to 10 in |
Height | 11 to 20 in |
Depth (In.) | 6 3/4 in |
Duct Width (In.) | 25 in |
Duct Height (In.) | 16 in |
Width (In.) | 25 1/2 in |
Height (In.) | 16 3/16 in |
Depth | Greater than 20 in |
Overall Width | 6 3/4 in |
Overall Height | 16 in |
Overall Dimensions - H x W x D | 16-3/16 in x 25-1/2 in x 6-3/4 in |
Overall Depth | 25 in |
Manufacturer Warranty Length | 5 yr |
Duct Insertion Length | 7 in |
For Duct Cut-Out HxW | 16 in x 25 in |
For Duct Cut-Out Height | 16 in |
Overall HxWxD | 16 in x 6 3/4 in x 25 in |
For Duct Cut-Out Width | 25 in |
Overall H x W x D | 16 in x 6 3/4 in x 25 in |
Description
Electronic Air Cleaner, Air Cleaning Method Particulate Filtration, Ionization, Install Angle Standard Angle, Filter Efficiency 98 Percent, Primary Filter Performance Rating MERV 11, Filters Included Mesh (Pre-Filter), Filters Down To 3 micron, Overall Depth 25 in, Overall Height 16 in, Overall Width 6 3/4 in, Wattage 36 W, For Duct Cut-Out Height 16 in, For Duct Cut-Out Width 25 in, Duct Insertion Length 7 in, Voltage 120 V AC, Filters Out Dust, Mold, Smoke, Air Quality Sensor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 18 In, Hazardous Location (10D999)
- ERIE Non-Spring Return Actuator, 24V (AP33A000)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650150012)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x22" (2DXX1)
- HONEYWELL HOME Air Treatment System, Dual UV Lamp (UV100E2009)
- HONEYWELL HOME Electronic Air Cleaner, 120 V, 20 H X 25 W (F300E1035)
- HONEYWELL HOME MultiPro 3 Speed Fan Coil (TB7100A1000/U)
- HONEYWELL HOME Electronic Air Cleaner, 120 V, 16 H X 20 W (F300E1001)
- PURISYSTEMS AIR FILTER SYSTEM AIR FILTER SYSTEM PURICARE 500IG HANGING AIR FILTER (PuriCare 500IG)
- FILTRETE Smart Room Air Purifier FAP-ST02, Large Room, White (MMMFAPST02N)
- EXTRACT-ALL Ductless Clean Air Station, Bench Top (S-984-1)
- Honeywell Home Air Cleaners and Accessories