Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, On/Off, 24VAC
Mfr # MS8120F1002
Zoro # G4842649
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Return Spring Return
- Switch Type SPST
- Signal Type On/Off
- Torque 175 in-lb
- Voltage 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # MS8120F1002
- Zoro # G4842649
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 10 11/16 in |
Width | 4 in |
Depth | 3 in |
Overall Height | 10 3/4 in |
Overall Width | 4 in |
For Shaft Diameter | 1 3/8 in |
Overall Depth | 3 in |
For Shaft Height | 3/4 in |
For Shaft Width | 3/4 in |
Description
Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 175 in-lb, Input Voltage 24V AC, Output Signal Not Applicable, Contact Form SPST, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Smoke Application Rating Smoke Application Rated, Fire Application Rating Fire Application Rated, Time to Close 15 sec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 16 Inch. x 16 Inch. Washable Nylon Mesh Inner Square Filter for XPOWER Air Scrubbers (NFS16)
- DANFOSS Side Mount Angle Valve, 3/4 in. (013G-8018)
- DAYTON Supply Fan w/Drive Package, Medium Duty, 208-230/460V AC, 54 in Blade Dia, 5 HP (7AC71)
- HOSHIZAKI Shutter (215459-01)
- HONEYWELL Mn7505A2001 24Vac/Dc Modulating, (MN7505A200)
- HONEYWELL Electric Actuator, 60 in.-lb., SPST (M8185D1006)
- HONEYWELL Replaces M744T1004. 120- V 50/60 Hz. 15V (M7284C1000/U)
- HONEYWELL Electric Actuator, -40 to 140F, 100-240V (MS4110A1200)
- HONEYWELL T100B1035 Actuator W/Remote Temp (T100B1035)
- HONEYWELL Modutrol Iv Motor. Spring Return. 20Va, (M4185B1009/U)
- ZORO SELECT Snap-On Control Damper, 6" Duct Dia. (4JRL7)
- Honeywell Actuators and Damper Motors