Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, 88 in.-lb.-5 to 140F
Mfr # MN7510A2001
Zoro # G4851371
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Return Non-Spring Return
- Switch Type SPDT
- Signal Type Proportional
- Torque 88 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MN7510A2001
- Zoro # G4851371
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 5 1/4 in |
Width | 2 1/2 in |
Depth | 2 1/2 in |
Overall Height | 5 1/4 in |
Overall Width | 2 1/2 in |
Overall Depth | 2 1/2 in |
Description
Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 88 in-lb, Input Voltage 24V AC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 95 sec, Shaft Type U-Bolt Clamp, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Electronic Temperature Control, Open/Close on Rise, SPDT (T775P2003/U)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (UHP-30-W)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (2011-125)
- MASTERCOOL CAN TAP VALVE R134A (ME85510)
- HONEYWELL T104B1038 Actuator W/Combined (T104B1038)
- HONEYWELL Ms4109F1210 80 Lb-In Fire Smoke (MS4109F121)
- HONEYWELL Ms4120A1209 120V Two-Position (MS4120A120)
- HONEYWELL Damper Actuator Proportioning, 25 Lb-In (M7415A1006/U)
- HONEYWELL Electric Actuator, 44 in.-lb.-5 to 140F (MN7505A2001)
- HONEYWELL Mn6105A1011 Two Position, (MN6105A101)
- HONEYWELL Electric Actuator, 60 in.-lb., SPST (M8185D1006)
- Honeywell Actuators and Damper Motors