Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, 88 in.-lb., -40 to140
Mfr # MS8110A1206
Zoro # G4756591
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Return Spring Return
- Signal Type On/Off
- Torque 88 in-lb
- Voltage 24V AC/DC
- Motor Direction CW or CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MS8110A1206
- Zoro # G4756591
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 9 3/4 in |
Width | 3 15/16 in |
Depth | 2 15/16 in |
Overall Width | 4 in |
Overall Height | 9 3/4 in |
Overall Depth | 3 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type On/Off, Rated Torque 88 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 45 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Replacement Filter Mat, -, 5 51/64 in W. (3322700)
- MR. HEATER Tank Top Portable Gas Heater, LP, 30,000 to 45,000 BtuH, 11 39/64 in L (MH540T)
- TJERNLUND PRODUCTS Shaft Ext (950-6025)
- AMERICAN LOUVER 8 in Square Square Plaque Ceiling Diffuser, White (STR-PQ-8W)
- HONEYWELL Ms4110A1200 120V 2-Position (MS4110A120)
- HONEYWELL Ms7503A2030 24V Floating Or (MS7503A203)
- HONEYWELL Linear Pneumatic Actuator, Fixed (MP918A1024)
- HONEYWELL Ms8110A1206 24V 2 Position (MS8110A120)
- HONEYWELL Honeywell 24V Spring Return Foot Mounted Actuator with 60 lb-in. torque (M9185D1004)
- HONEYWELL M7284A1012 120V Modulating (M7284A1012)
- JOHNSON CONTROLS Electric Actuator, -40 to 140, 120VAC (M9208-BAA-3)
- Honeywell Actuators and Damper Motors