Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, 70 in.-lb., SPDT
Mfr # ML6174B2019
Zoro # G4781170
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Spring Return Non-Spring Return
- Signal Type Floating Point, On/Off
- Torque 70 in-lb
- Voltage 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # ML6174B2019
- Zoro # G4781170
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 5 1/2 in |
Width | 3 1/2 in |
Depth | 2 1/2 in |
Overall Height | 5 1/2 in |
Overall Width | 3 1/2 in |
Overall Depth | 2 1/2 in |
Description
Actuator, Valve Application Damper, Signal Type Floating Point, On/Off, Rated Torque 70 in-lb, Input Voltage 24V AC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 1, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 90 sec, Shaft Type 2 Set Screws, Aluminum Hub, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Door Louver, 10-1/8 H, 10-1/4 W, Steel (6WRH6)
- REZNOR Pilot Assy, Spark Ignition, Natural Gas (110853)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 20" Oscillating, 115VAC, 1657/2060/3100 CFM (20947)
- ACCUMULAIR Pleated Air Filter, 16" x 22" x 1", 4 Pack (FB16X22A_4)
- HONEYWELL T100R1012 Actuator For Use With (T100R1012)
- HONEYWELL T104B1038 Actuator W/Combined (T104B1038)
- HONEYWELL Electric Actuator, 150 in.-lb., SPDT (M6184D1035/U)
- HONEYWELL Modutrol Iv Motor. Spring Return. 20Va, (M4185B1058/U)
- HONEYWELL M7284C1083 24V Non-Spring Return (M7284C1083)
- HONEYWELL Electric Actuator, -40 to 140F, 100-240V (MS4120A1209)
- HONEYWELL Ms7520A2205 24V Modulating (MS7520A220)
- Honeywell Actuators and Damper Motors