Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, 60 in-lb, Remote Mount
Mfr # M9185D1004/U
Zoro # G2789726
product price: $1,512.99
/ea
Free Shipping & Returns
$1,512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Remote Mount
- Spring Return Spring Return
- Signal Type Proportional
- Torque 60 in-lb
- Voltage 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # M9185D1004/U
- Zoro # G2789726
- UPC # 085267060363
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Depth | 8 3/4 in |
Width | 5 1/2 in |
Height | 6 7/16 in |
For Shaft Width | 3/8 in |
For Shaft Height | 3/8 in |
Overall Depth | 8 3/4 in |
Overall Width | 5 1/2 in |
Overall Height | 6 1/2 in |
Description
Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 60 in-lb, Input Voltage 24V AC, Electrical Connection Type Hardwired, NEMA Rating 3, Spring Return Spring Return, Time to Close 60 sec, Shaft Type Double-Ended, Shaft Rotation CW, Stroke Degree 90 to 160 Degrees , Mounting Type Foot Mount, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -40 Degrees F, Compatible with Series 90, Overall Width 5 1/2 in, For Shaft Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Lennox HCC20-28, 2PK (20255.9H)
- DAYTON Bearing Support with Bearing (VTSYT1010LBSG)
- LOCHINVAR Tst2060 Inlet Sensor All Wb (TST2060)
- AAF FLANDERS 20x25x1 Pleated Air Filter, MERV 8 (80055.012025)
- HONEYWELL Valve Actuator, 2 to 7 psi (MP953C1000)
- HONEYWELL Electric Actuator, -40 to 140F (MS7520A2007/U)
- HONEYWELL Mn6105A1011 Two Position, (MN6105A101)
- HONEYWELL Ms7503A2030 24V Floating Or (MS7503A203)
- HONEYWELL Ms8110A1008 24V Spring Return (MS8110A100)
- HONEYWELL M7284C1083 24V Non-Spring Return (M7284C1083)
- BELIMO Tfb24-3 Spring Return, 22 In-Lb (TFB24-3)
- Honeywell Actuators and Damper Motors