Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, -5 to 140F, 6VA
Mfr # MN6120A1002
Zoro # G4786253
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Return Non-Spring Return
- Switch Type SPDT
- Signal Type Floating Point
- Torque 175 in-lb
- Voltage 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MN6120A1002
- Zoro # G4786253
- Country of Origin Germany
- Category Actuators and Damper Motors
Dimensions
Height | 8 3/4 in |
Width | 3 1/2 in |
Depth | 3 1/4 in |
Overall Height | 8 3/4 in |
Overall Width | 3 1/2 in |
Overall Depth | 3 1/4 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type Floating Point, Rated Torque 175 in-lb, Input Voltage 24V AC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 95 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Oil Fired Torpedo Heater, 91,900 BtuH, 880 cfm, 4,600 sq ft Heat Area (HVF110)
- TRUE AIRE Wall Register 2-Way 14X4 (C102M 14X04)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, Floating (M112A01)
- HONEYWELL CEILING FANS Palm Island, 52 in. Indoor/Outdoor Ceiling Fan with Bowl Light, White (50508-40)
- HONEYWELL Push Rod, Dia 5/16 In, Depth 18 In (27520E)
- HONEYWELL Electric Actuator, 150 in-lb, Remote Mount (M9184D1021/U)
- HONEYWELL Linear Pneumatic Actuator, Fixed (MP918B1006)
- HONEYWELL Electric Actuator, -40 to 140F (MS7510A2008/U)
- HONEYWELL Ms4120F1006 120V Fast-Acting (MS4120F100)
- HONEYWELL Electric Actuator, 80 in.-lb., 5 SPDT (MS8109F1010)
- HONEYWELL Electric Actuator, On/Off, 24VAC (MS8120F1002)
- Honeywell Actuators and Damper Motors