Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, 44 in.-lb.-5 to 140F
Mfr # MN7505A2001
Zoro # G4809800
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Spring Return Non-Spring Return
- Signal Type Proportional
- Torque 44 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MN7505A2001
- Zoro # G4809800
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 5 9/32 in |
Width | 2 19/32 in |
Depth | 2 7/16 in |
Overall Height | 5 1/4 in |
Overall Width | 2 5/8 in |
Overall Depth | 2 1/2 in |
Description
Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 44 in-lb, Input Voltage 24V AC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 95 sec, Shaft Type U-Bolt Clamp, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 16x25x5 Air Bear Filter (AB1625-11R)
- TEKMAR Tekmar 070 Outdoor Sensor - 10K (070)
- ALLEGRO INDUSTRIES Ventilation Duct Storage Canister, 12 In (9550-55)
- NATION WIDE PRODUCTS Air Conditioner Security Lock (AC-702)
- HONEYWELL Electric Actuator, 150 in.-lb., SPDT (M6184D1035/U)
- HONEYWELL Electric Actuator, -40 to 140F (MS7510A2206)
- HONEYWELL Ms8110A1206 24V 2 Position (MS8110A120)
- HONEYWELL Ms4110A1200 120V 2-Position (MS4110A120)
- HONEYWELL Ms8105A1030 24V Two Position Or (MS8105A103)
- HONEYWELL 802360Ja 24 Volt Motor For (802360JA)
- BELIMO Lmb24-3-T Us 24V 45 In-Lb (4 Nm) (LMB24-3-T)
- Honeywell Actuators and Damper Motors