Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, 44 in.-lb.-5 to 140F
Mfr # MN6105A1201
Zoro # G4769462
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Spring Return Non-Spring Return
- Signal Type Floating Point
- Torque 44 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MN6105A1201
- Zoro # G4769462
- Country of Origin Germany
- Category Actuators and Damper Motors
Dimensions
Height | 5 9/32 in |
Width | 2 19/32 in |
Depth | 2 7/16 in |
Overall Height | 5 1/4 in |
Overall Width | 2 5/8 in |
Overall Depth | 2 1/2 in |
Description
Actuator, Valve Application Damper, Signal Type Floating Point, Rated Torque 44 in-lb, Input Voltage 24V AC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 95 sec, Shaft Type U-Bolt Clamp, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Low Voltage Thermostat, 2 H 2 C, Hardwired/Battery, 24VAC (TH5220D1029)
- RITTAL Axial Fan, Square, 24V DC, 39 cfm, 5 4/5 in W. (3238124)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 120V (JG23B020)
- DAYTON Switch (VECMSG)
- HONEYWELL Linear Pneumatic Actuator, Fixed (MP918A1024)
- HONEYWELL Diaphragm, Main, for MP953D (14002040-002)
- HONEYWELL Ms4120F1006 120V Fast-Acting (MS4120F100)
- HONEYWELL Mn6105A1011 Two Position, (MN6105A101)
- HONEYWELL Ms8110A1008 24V Spring Return (MS8110A100)
- HONEYWELL Ml7984A4009 24V Modulating (ML7984A400)
- HONEYWELL Electric Actuator, 80 in.-lb., 4 SPDT (MS4109F1010/U)
- Honeywell Actuators and Damper Motors