Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, 44 in.-lb.-40 to 149
Mfr # MS7505A2130/U
Zoro # G2430276
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type Floating Point, Proportional
- Torque 44 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MS7505A2130/U
- Zoro # G2430276
- UPC # 085267558914
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Depth | 3 5/32 in |
Width | 3 55/84 in |
Height | 7 1/2 in |
Overall Height | 7 1/2 in |
Overall Width | 3 5/8 in |
Overall Depth | 3 1/8 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type Floating Point, Proportional, Rated Torque 44 in-lb, Input Voltage 24V AC, Contact Form SPDT, Electrical Connection Type Screw Terminals, Spring Return Spring Return, Time to Close 90 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Width 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDL Refrigeration Ball Valve, 900 psi (NBV02-S)
- DAYTON Damper, Backdraft, Wall Mount, 27-3/4 In Sq (5NKN6)
- TPI INDUSTRIAL Fan Mount 120VAC , (ACM-W)
- SUPCO Mini-Split Run Cap, 7.5MFD x 450V (RC7.5X450)
- HONEYWELL Ms8110A1008 24V Spring Return (MS8110A100)
- HONEYWELL CW Electric Actuator, 25 in.-lb., 24VAC (M7415B1004)
- HONEYWELL M6184F1014 24V Actuator (M6184F1014)
- HONEYWELL Ms8103A1130 24V Two Position Or (MS8103A113)
- HONEYWELL Electric Actuator, 44 in.-lb., -22 to 149 (MS8105A1130)
- HONEYWELL Ms4109F1210 80 Lb-In Fire Smoke (MS4109F121)
- HONEYWELL THERMAL SOLUTIONS M9484E1033 24V Modulating (M9484E1033)
- Honeywell Actuators and Damper Motors