Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, -40 to 140F
Mfr # MS7520H2208
Zoro # G4831473
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Spring Return Spring Return
- Signal Type Floating Point, Proportional
- Torque 175 in-lb
- Voltage 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # MS7520H2208
- Zoro # G4831473
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 9 3/4 in |
Width | 3 15/16 in |
Depth | 2 15/16 in |
Overall Height | 9 3/4 in |
Overall Width | 4 in |
Overall Depth | 3 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type Floating Point, Proportional, Rated Torque 175 in-lb, Input Voltage 24V AC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 90 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG ENDCAP(BIGEND)GV 30GA 6"" (GV0724)
- DAYTON Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3055/4700 CFM (7DC98)
- SUPCO Liquid Line Dryer, 1/4" SAE, 5"cu. (LLD052)
- ESSICK AIR Replacement Frame Assembly, For 800 Series (4V3398020 GRYP)
- HONEYWELL Electric Actuator, 44 in.-lb., -22 to 149 (MS8105A1030)
- HONEYWELL Electric Actuator, -40 to 130F, 2 SPDT (MS4120F1204/U)
- HONEYWELL Mvn713A0000 Modulating Control, (MVN713A000)
- HONEYWELL Mp953D1172 Valve Actuator (MP953D1172)
- HONEYWELL Electric Actuator, 60 in-lb, Remote Mount (M9185D1004/U)
- HONEYWELL M7284C1083 24V Non-Spring Return (M7284C1083)
- HONEYWELL Ms7510A2008 24V Modulating (MS7510A200)
- Honeywell Actuators and Damper Motors