Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, -40 to 140F
Mfr # MS7510A2206
Zoro # G4774161
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Spring Return Spring Return
- Signal Type Floating Point, Proportional
- Torque 88 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # MS7510A2206
- Zoro # G4774161
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 9 3/4 in |
Width | 3 15/16 in |
Depth | 2 15/16 in |
Overall Height | 9 3/4 in |
Overall Width | 4 in |
Overall Depth | 3 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type Floating Point, Proportional, Rated Torque 88 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 90 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Water Valve (3U0111-04)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-8003)
- AIR HANDLER 22x24-1/4x1 Synthetic Pleated Air Filter, MERV 11 (3DVR1)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 3-7/8 In. L (15B3)
- HONEYWELL Electric Actuator, 44 in.-lb., -22 to 149 (MS8105A1030)
- HONEYWELL Diaphragm (314100)
- HONEYWELL Linear Pneumatic Actuator, Fixed (MP918A1024)
- HONEYWELL Mp953D1172 Valve Actuator (MP953D1172)
- HONEYWELL Switch, Dual Auxiliary (220736B)
- HONEYWELL Ms8110A1206 24V 2 Position (MS8110A120)
- HONEYWELL Electric Actuator, 20 to 125F, 1.8VA (ML6161B2024/U)
- Honeywell Actuators and Damper Motors