Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, -40 to 140F
Mfr # MS7510A2008/U
Zoro # G3410513
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type Floating Point, Proportional
- Torque 88 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MS7510A2008/U
- Zoro # G3410513
- UPC # 085267241137
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Width | 3 15/16 in |
Height | 9 3/4 in |
Depth | 2 15/16 in |
Overall Width | 4 in |
Overall Height | 9 3/4 in |
Overall Depth | 3 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type Floating Point, Proportional, Rated Torque 88 in-lb, Input Voltage 24V AC, Contact Form SPDT, Electrical Connection Type Screw Terminals, Spring Return Spring Return, Time to Close 90 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Actuator, 21.5in-lb, Direct Mount (VA-7480-0312)
- TSURUMI O-Ring (Casing) (821-017)
- ALL-FILTERS 14X25X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (14251.12 6PK)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53292)
- HONEYWELL Electric Actuator, 24VAC/DC, SPST (MS8120A1205)
- HONEYWELL Electric Actuator, -40 to 140F, 100-240V (MS4110A1002)
- HONEYWELL Diaphragm, Main, for MP953D (14002040-002)
- HONEYWELL Mp953D1172 Valve Actuator (MP953D1172)
- HONEYWELL M847A1072 24V 2 Position (M847A1072)
- HONEYWELL Ms8103A1130 24V Two Position Or (MS8103A113)
- HONEYWELL DirMntV/A, SR-StmDwn, 3/4 in. Stroke (ML6425A3022)
- Honeywell Actuators and Damper Motors