Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, -40 to 140F, 100-240V
Mfr # MS4120A1001
Zoro # G4824327
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Return Spring Return
- Switch Type SPST
- Signal Type On/Off
- Torque 175 in-lb
- Voltage 100-240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MS4120A1001
- Zoro # G4824327
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 9 3/4 in |
Width | 3 15/16 in |
Depth | 2 15/16 in |
Overall Height | 9 3/4 in |
Overall Width | 4 in |
Overall Depth | 3 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type On/Off, Rated Torque 175 in-lb, Input Voltage 100 to 250V AC, Output Signal Not Applicable, Contact Form SPST, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 45 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-1/2 In. L (75AI4)
- KATS Cartidge Heater, for Lexus/Toyota (11813)
- EXTRACT-ALL Air Cleaner Filter, For G2592484 (RF-987-1)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (48C179)
- HONEYWELL Linear Pneumatic Actuator, Fixed (MP909E1174)
- HONEYWELL T104B1038 Actuator W/Combined (T104B1038)
- HONEYWELL Mstn Two Position Damper (MSTN)
- HONEYWELL Electric Actuator, 27 in.-lb., -22 to 149 (MS8103A1130/U)
- HONEYWELL Replaces M744S1005 120V 50/60Hz 15Va 150 (M7284A1004/U)
- HONEYWELL Ml6425B3013 24V Direct-Coupled (ML6425B301)
- BELIMO Afbup 24-240V Multi Voltage (AFBUP)
- Honeywell Actuators and Damper Motors