Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, -40 to 140F, 100-240V
Mfr # MS4110A1002
Zoro # G4837520
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Return Spring Return
- Switch Type SPST
- Signal Type On/Off
- Torque 88 in-lb
- Voltage 100-240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MS4110A1002
- Zoro # G4837520
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 9 3/4 in |
Width | 3 15/16 in |
Depth | 2 15/16 in |
Overall Height | 9 3/4 in |
Overall Width | 4 in |
Overall Depth | 3 in |
Description
Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 88 in-lb, Input Voltage 100 to 240V AC, Output Signal Not Applicable, Contact Form SPST, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 45 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade (72401)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/2 (VG1245EP)
- AIR HANDLER 16" x 20" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U625)
- ESSICK AIR Re-Circulating Pump, 230V, 0.85A (110468-1)
- HONEYWELL Electric Actuator, 44 in.-lb., -22 to 149 (MS8105A1130)
- HONEYWELL Ms8120F1002 24V Fast-Acting (MS8120F100)
- HONEYWELL M6184F1014 24V Actuator (M6184F1014)
- HONEYWELL Ml7425A3013 24V Modulating (ML7425A301)
- HONEYWELL Electric Actuator, 20 to 125F, 1.8VA (ML6161B2024/U)
- HONEYWELL Ms4604F1210 30 Lb-In Fire Smoke (MS4604F121)
- HONEYWELL Ms8110A1206 24V 2 Position (MS8110A120)
- Honeywell Actuators and Damper Motors