Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, 4-1/2InHx5InWx9-7/8InD
Mfr # MP909E1059/U
Zoro # G0086707
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type On/Off
- For Use With Dampers
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # MP909E1059/U
- Zoro # G0086707
- UPC # 085267062350
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Width | 5 in |
Depth | 9 7/8 in |
Height | 4 1/2 in |
Overall Depth | 9 7/8 in |
Overall Height | 4 1/2 in |
Overall Width | 5 in |
Details
Mounting Type | Direct Mount |
Spring Return | Spring Return |
Signal Type | On/Off |
For Use With | Dampers |
Shaft Type | Self-Centering |
Item | Actuator |
Ambient Temp. Range | -28 Degrees to +160 Degrees F |
Number of Auxiliary Switches | 0 |
Minimum Operating Temperature | -28 Degrees F |
Valve Application | Damper |
Product Type | Actuator |
Maximum Operating Temperature | 160 Degrees F |
Description
Actuator, Valve Application Damper, Signal Type On/Off, Spring Return Spring Return, Shaft Type Self-Centering, Mounting Type Direct Mount, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -28 Degrees F, Overall Width 5 in, Number of Auxiliary Switches 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12x24x4 Synthetic Pleated Air Filter, MERV 7 (2W238)
- AIRMASTER LC30WC Wall-Ceiling Mount Fan, 1/4 HP, 2 Speed, 120V, 30 (71533)
- HONEYWELL HOME UNION NUT, 1", THREADED TAIL PIECE, GASKET (K06U1085)
- GOODMAN B1392633 Gasket, Manninglass, (B1392633)
- HONEYWELL Electric Actuator, -22 to 149F, 120/230V (MS4105A1030)
- HONEYWELL Electric Actuator, 44 in.-lb.-5 to 140F (MN7505A2001)
- HONEYWELL Electric Actuator, 150 in.-lb., SPDT (M6184D1035/U)
- HONEYWELL Ms4120A1001 S20120-2Pos 120V (MS4120A100)
- HONEYWELL Switch, Dual Auxiliary (220736B)
- HONEYWELL Electric Actuator, 30 in.-lb., 3 SPDT (MS8104F1010/U)
- KMC CONTROLS Electric Actuator, -22 to 131F (MEP-4003)
- Honeywell Actuators and Damper Motors