Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, 30 in.-lb., 3 SPDT
Mfr # MS8104F1010/U
Zoro # G8602097
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type On/Off
- Torque 30 in-lb
- Voltage 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MS8104F1010/U
- Zoro # G8602097
- UPC # 085267719827
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Width | 5 1/8 in |
Depth | 3 1/4 in |
Height | 8 15/16 in |
Overall Depth | 3 1/4 in |
Overall Height | 9 in |
Overall Width | 5 1/8 in |
For Shaft Diameter | 1/2 in |
Description
Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 30 in-lb, Input Voltage 24V AC, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 1, IP Rating IP40, Spring Return Spring Return, Smoke Application Rating Smoke Application Rated, Fire Application Rating Fire Application Rated, Time to Close 15 sec, Shaft Type 1/2 in Round, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 8,000 BtuH (CEW08B11B)
- BON TOOL Bon 74-834 Propane Torch Kit, 500, 000 Btu Flame (74-834)
- AMERICAN LOUVER Return Air Grille, 23.75 X 23.75, Powder Coated, Aluminum (AG-22X22-RTW-2PK)
- YELLOW JACKET Sensor, Replacement (69384)
- HONEYWELL Ms8110A1008 24V Spring Return (MS8110A100)
- HONEYWELL Electric Actuator, 150 in-lb, Remote Mount (M9184D1021/U)
- HONEYWELL Ms4105A1130 120V Two Position Or (MS4105A113)
- HONEYWELL ACTUATOR 120V 26 SEC.-OPEN (V4055A1007)
- HONEYWELL Ml6421A1017 24V Direct-Coupled (ML6421A101)
- HONEYWELL Electric Actuator, -40 to 140F (MS7510A2206)
- HONEYWELL Ms8105A1030 24V Two Position Or (MS8105A103)
- Honeywell Actuators and Damper Motors