Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, 30 in.-lb., 2 SPDT
Mfr # MS4104F1010/U
Zoro # G8602081
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type On/Off
- Torque 30 in-lb
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MS4104F1010/U
- Zoro # G8602081
- UPC # 085267968560
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Width | 5 1/8 in |
Height | 8 15/16 in |
Depth | 3 1/4 in |
Overall Width | 5 1/8 in |
Overall Depth | 3 1/4 in |
Overall Height | 9 in |
For Shaft Diameter | 1/2 in |
Description
Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 30 in-lb, Input Voltage 120V AC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 1, IP Rating IP40, Spring Return Spring Return, Smoke Application Rating Smoke Application Rated, Fire Application Rating Fire Application Rated, Time to Close 15 sec, Shaft Type 1/2 in Round, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERHOUSE 2 in. Slip x 2 in. MBT Heater Half Union with Split Nut & O-Ring (PO1189576)
- HEIL QUAKER /ICP 1171653 Filter Hh 21.5X19.875X1 (1171653)
- DAYTON 34" Sq Steel Roof Fan To Curb Hinge Kit (56JN74)
- AIR HANDLER Mesh Air Filter, 20x20x1" (2TE96)
- HONEYWELL Electric Actuator, -22 to 149F, 120/230V (MS4105A1030)
- HONEYWELL Valve Actuator, 2 to 7 psi (MP953C1000)
- HONEYWELL Ms7505A2030 24V Floating Or (MS7505A203)
- HONEYWELL Electric Actuator, 150 in.-lb., SPDT (M6184D1035/U)
- HONEYWELL M6410A3017 24Vac Cartridge Globe (M6410A3017)
- HONEYWELL Electric Actuator, -40 to 140F (MS7510A2206)
- JOHNSON CONTROLS Electric Actuator, 25 to 50 sec. (M9108-AGA-2)
- Honeywell Actuators and Damper Motors