Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, 27 in.-lb., -22 to 149
Mfr # MS8103A1130/U
Zoro # G0802374
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type On/Off
- Torque 27 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MS8103A1130/U
- Zoro # G0802374
- UPC # 085267136853
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Depth | 3 5/32 in |
Height | 7 1/2 in |
Width | 3 55/84 in |
Overall Depth | 3 1/8 in |
Overall Width | 3 5/8 in |
Overall Height | 7 1/2 in |
Description
Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 27 in-lb, Input Voltage 24V AC/DC, Contact Form SPST, Electrical Connection Type Screw Terminals, Spring Return Spring Return, Time to Close 45 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature -22 Degrees F, Overall Width 3 5/8 in, Application Globe Valves, Final Control Elements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE 36000Btu Quick Connect Mini Split 208/230V (3PAMSHQC36-2BOX)
- LENNOX Ignitor (49M85)
- KOCH FILTER 20x24x2 High Capacity Pleated Air Filter, MERV 11 (102-500-020)
- ILC FILTER 14X24X2 MERV 8 MPR 800 12 PIECES ACTUAL SIZE 135 X 235 X 175 MADE IN THE USA (WY-0HC0-7)
- HONEYWELL Electric Actuator, 150 in-lb, Remote Mount (M9184D1021/U)
- HONEYWELL M847A1072 24V 2 Position (M847A1072)
- HONEYWELL M9184C1031 24V Reversing, (M9184C1031)
- HONEYWELL Electric Actuator, On/Off, 24VAC (MS8120F1200)
- HONEYWELL Ml7420A3055 24V Direct Coupled (ML7420A305)
- HONEYWELL Mp909E1232 5-10 Psi Pneumatic (MP909E1232)
- HONEYWELL HOME Modulating Actuator for VC Series Valves (VC7934ZZ11)
- Honeywell Actuators and Damper Motors