Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, 24VAC/DC, SPST
Mfr # MS8120A1205
Zoro # G4814131
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Return Spring Return
- Switch Type SPST
- Signal Type On/Off
- Torque 175 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # MS8120A1205
- Zoro # G4814131
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 9 3/4 in |
Width | 3 15/16 in |
Depth | 2 15/16 in |
Overall Height | 9 3/4 in |
Overall Width | 4 in |
Overall Depth | 3 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type On/Off, Rated Torque 175 in-lb, Input Voltage 24V AC, Output Signal Not Applicable, Contact Form SPST, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 45 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Aluminum Filter, PK2 (97007894)
- PANACEA ASH SHOVEL STEEL 30"" (15510)
- KOCH FILTER Pad Holding Frame, 24ga. Steel, 16"x25"x2" (116-700-008)
- DYNA-GLO Replacement Spark Plug For Kerosene Heater (SP-KFA1009)
- HONEYWELL Electric Actuator, 150 in-lb, Remote Mount (M9184D1021/U)
- HONEYWELL Ms7520A2205 24V Modulating (MS7520A220)
- HONEYWELL T100R1012 Actuator For Use With (T100R1012)
- HONEYWELL Linear Pneumatic Actuator, Fixed (MP909E1174)
- HONEYWELL Ml7425A3013 24V Modulating (ML7425A301)
- HONEYWELL Ml6425A3022 24V Direct-Coupled (ML6425A302)
- HONEYWELL 802360Ja 24 Volt Motor For (802360JA)
- Honeywell Actuators and Damper Motors