Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, 24VAC/DC, SPST
Mfr # MS8120A1007
Zoro # G4762779
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Spring Return Spring Return
- Signal Type On/Off
- Torque 175 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MS8120A1007
- Zoro # G4762779
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 9 3/4 in |
Width | 3 15/16 in |
Depth | 2 15/16 in |
Overall Height | 9 3/4 in |
Overall Width | 4 in |
Overall Depth | 3 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type On/Off, Rated Torque 175 in-lb, Input Voltage 24V AC, Output Signal Not Applicable, Contact Form SPST, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 45 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 1 HP, 3600 CFM, 8.5 Amps, 4 Positions, 3 Speeds Air Mover (X-830)
- TEMPCO Screw Plug Immersion Heater, 2000W, 120V (TSP02084)
- MARS Air Curtain, Multipurpose, 36 In (STD236-1UA-OB)
- ATLANTIC BLOWERS Vacuum Filter Canister, 2.00" (AB-11003)
- HONEYWELL M9185A1018 24V Modulating, (M9185A1018)
- HONEYWELL CW Electric Actuator, 25 in.-lb., 24VAC (M7415B1004)
- HONEYWELL Electric Actuator, 44 in.-lb., -22 to 149 (MS8105A1130)
- HONEYWELL Ml6161A2009 24V Direct-Coupled (ML6161A200)
- HONEYWELL ACTUATOR 120V 26 SEC.-OPEN (V4055A1007)
- HONEYWELL Ml7425A3013 24V Modulating (ML7425A301)
- HONEYWELL Electric Actuator, 20 to 125F, 1.8VA (ML6161B2024/U)
- Honeywell Actuators and Damper Motors