Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, -22 to 149F, 120/230V
Mfr # MS4105A1030
Zoro # G4856387
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Return Spring Return
- Switch Type SPST
- Signal Type On/Off
- Torque 44 in-lb
- Voltage 120/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # MS4105A1030
- Zoro # G4856387
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 7 1/2 in |
Width | 3 55/84 in |
Depth | 3 5/32 in |
Overall Height | 7 1/2 in |
Overall Width | 3 5/8 in |
Overall Depth | 3 1/8 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type On/Off, Rated Torque 44 in-lb, Input Voltage 100 to 250V AC, Output Signal Not Applicable, Contact Form SPST, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 45 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON DURAVENT DuraVent DirectVent Pro Galvanized Steel Square Ceiling Support Box (46DVA-CS)
- JB INDUSTRIES Charging/Vacuum Hose, 60 In (CCLE4-60)
- DAYTON Downblast Vent, Belt Drive, 26-1/2 In (7AU89)
- WHIRLPOOL Gas Valve (9763716)
- HONEYWELL Ms8104F1010 30 Lb-In Fire Smoke (MS8104F101)
- HONEYWELL Electric Actuator, -40 to 140F (MS7520H2208)
- HONEYWELL Electric Actuator, 44 in.-lb.-22 to 149 (MS7505A2030)
- HONEYWELL Mvn713A0000 Modulating Control, (MVN713A000)
- HONEYWELL T100R1012 Actuator For Use With (T100R1012)
- HONEYWELL Electric Actuator, 88 in.-lb., -40 to140 (MS8110A1008)
- ERIE At13A00T 24V Three Wire Floating (AT13A00T)
- Honeywell Actuators and Damper Motors