Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, 20 to 125F, 1.8VA
Mfr # ML6161B2024/U
Zoro # G0785644
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Floating Point, On/Off
- Torque 35 in-lb
- Voltage 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # ML6161B2024/U
- Zoro # G0785644
- UPC # 085267168724
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 5 1/2 in |
Depth | 2 1/2 in |
Width | 3 1/2 in |
Overall Width | 3 1/2 in |
Overall Height | 5 1/2 in |
Overall Depth | 2 1/2 in |
Description
Actuator, Valve Application Damper, Signal Type Floating Point, On/Off, Rated Torque 35 in-lb, Input Voltage 24V AC, Contact Form SPDT, Electrical Connection Type Screw Terminals, NEMA Rating 1, IP Rating Not Applicable, Spring Return Non-Spring Return, Time to Close 90 sec, Shaft Type 2 Set Screws, Aluminum Hub, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature 20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI-EAZ Extension Duct, Use w/ 5UNZ4 (F405)
- DAYTON Pedestal Fan Motor (41TH82)
- TEMPCO Screw Plug Immersion Heater, 120V, 500W (TSP02011)
- ULTRASONIC Cool Mst Hmdfr 1.3Gal (PAU132)
- HONEYWELL Electric Actuator, -40 to 130F, SPST (MS4120F1006/U)
- HONEYWELL Vc8714Zz11 24V Spdt Vc Valve (VC8714ZZ11)
- HONEYWELL Electric Actuator, 24VAC/DC, SPST (MS8120A1205)
- HONEYWELL T100B1035 Actuator W/Remote Temp (T100B1035)
- HONEYWELL 802360Ja 24 Volt Motor For (802360JA)
- HONEYWELL Linear Pneumatic Actuator, Fixed (MP918B1006)
- HONEYWELL Vc2714Zz11 24V Actuator For Vc (VC2714ZZ11)
- Honeywell Actuators and Damper Motors