Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, 150 in.-lb., SPDT
Mfr # M6184D1035/U
Zoro # G1636162
product price: $1,256.99
/ea
Free Shipping & Returns
$1,256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Remote Mount
- Spring Return Non-Spring Return
- Signal Type Floating Point
- Torque 150 in-lb
- Voltage 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # M6184D1035/U
- Zoro # G1636162
- UPC # 094704334981
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Depth | 7 5/16 in |
Height | 6 7/16 in |
Width | 5 1/2 in |
Overall Depth | 7 3/8 in |
For Shaft Height | 3/8 in |
Overall Width | 5 1/2 in |
Overall Height | 6 1/2 in |
For Shaft Width | 3/8 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type Floating Point, Rated Torque 150 in-lb, Input Voltage 24V AC, Contact Form SPDT, Electrical Connection Type Hardwired, NEMA Rating 3, Spring Return Non-Spring Return, Time to Close 60 sec, Shaft Type Double-Ended, Shaft Rotation CW/CCW, Stroke Degree 90 to 160 Degrees , Mounting Type Foot Mount, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Width 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Clear Guard, 5 1/16" x 6 1/16' (TG511A1000)
- SIEMENS Relay (3TX7114-5LC13)
- FIREYE 69Nd1-1000K4 Flame Rod, 12, 1/2 (69ND1-1000)
- AIR HANDLER Rigid Cell Air Filter, 20x24x12" (2JUH6)
- HONEYWELL M9185A1018 24V Modulating, (M9185A1018)
- HONEYWELL Modutrol Iv Motor. Spring Return. 20Va, (M4185B1009/U)
- HONEYWELL T104B1038 Actuator W/Combined (T104B1038)
- HONEYWELL Vc8714Zz11 24V Spdt Vc Valve (VC8714ZZ11)
- HONEYWELL Modutrol Iv Motor. Spring Return. 20Va, (M4185B1058/U)
- HONEYWELL Electric Actuator, -40 to 140F (MS7510A2008/U)
- SIEMENS Electric Actuator, 88 in.-lb., Modulating (GLB161.1P)
- Honeywell Actuators and Damper Motors