Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, 150 in-lb, Remote Mount
Mfr # M9184D1021/U
Zoro # G1575454
Free Shipping & Returns
$1,499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Remote Mount
- Spring Return Non-Spring Return
- Signal Type Proportional
- Torque 150 in-lb
- Voltage 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # M9184D1021/U
- Zoro # G1575454
- UPC # 085267060158
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Width | 5 1/2 in |
Depth | 7 5/16 in |
Height | 6 7/16 in |
Overall Height | 6 1/2 in |
For Shaft Width | 3/8 in |
For Shaft Height | 3/8 in |
Overall Width | 5 1/2 in |
Overall Depth | 7 3/8 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 150 in-lb, Input Voltage 24V AC, Electrical Connection Type Hardwired, NEMA Rating 3, Spring Return Non-Spring Return, Time to Close 60 sec, Shaft Type Double-Ended, Shaft Rotation CW, Stroke Degree 90 to 160 Degrees , Mounting Type Foot Mount, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -40 Degrees F, Compatible with Series 70, Overall Width 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Tape, 40 ft. L, 1/2" W, Silicone (RKP1B0480)
- AMERI-VENT Pipe Section, 5" Dia., 2 ft. L (5E24)
- LASKO Blower Fan, 120V, 11" H, 11 1/2" L (X12904)
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 8 in L., Silicon Carbide (IG418)
- HONEYWELL Electric Actuator, -40 to 140F (MS7520H2208)
- HONEYWELL Electric Actuator, -40 to 140F, 100-240V (MS4120A1001)
- HONEYWELL Replaces M744T1004. 120- V 50/60 Hz. 15V (M7284C1000/U)
- HONEYWELL Electric Actuator, -40 to 140F (MS7510A2008/U)
- HONEYWELL Ml6161A2009 24V Direct-Coupled (ML6161A200)
- HONEYWELL DirMntV/A, SR-StmDwn, 3/4 in. Stroke (ML6425A3022)
- JOHNSON CONTROLS Electric Actuator, -4 to 122F, 7.4VA (M9108-HGC-2)
- Honeywell Actuators and Damper Motors