Shop All Gauze & Dressings
Honeywell
Elastic Wrap, Non-Strl, 4In W x 5yd L, PK5
Mfr # 041966
Zoro # G0966673
product price: $20.55
/pk 5, $4.11/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 yd
- Product Type Elastic Wrap
- Water Resistance Not Water Resistant
- Package Type Bulk
- Dressing Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 041966
- Zoro # G0966673
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 5 yd |
Dressing Width | 4 in |
Dressing Length | 5 yd |
Width | 4 in |
Details
Product Type | Elastic Wrap |
Water Resistance | Not Water Resistant |
Package Type | Bulk |
Sterility | Non-Sterile |
Unitized | Bulk |
Number of Units Included | 5 |
Dressing Color | Beige |
Self-Adhesion | Self-Adhering |
Dressing Material | Elastic Fabric |
Material | Elastic Fabric |
Color | Beige |
Industry Type | Healthcare |
Item | Elastic Wrap |
Sterile/Non-Sterile | Non-Sterile |
Waterproof | No |
Description
Elastic Wrap, Dressing Length 5 yd, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Bulk, Number of Units Included 5, Dressing Color Beige, Dressing Material Elastic Fabric, Package Type Bulk, Product Type Elastic Wrap, Self-Adhesion Self-Adhering, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Hydraulic Embalming Table (11027)
- COVIDIEN Sharps Container, 8 Gal., Hinged Lid, PK2 (GEWC100781)
- BOOST HIGH PROTEIN Chocolate Oral Supplement, 8oz Bottle, 24PK (41679940365)
- LIFESECURE Group Emergency Survival Kit, Nylon Case (10850)
- HONEYWELL Multi-Trauma Dressing, Sterile, White, Bulk (069564)
- HONEYWELL Triangular Bandage, Cotton Cloth (020370)
- HONEYWELL Burn Dressing, Soaked, Non-Woven Cloth (021031)
- HONEYWELL Bandage, Beige, Elastic, Bag, 5 yd. (103200T)
- HONEYWELL Self-Adherent Wrap, Blue, 2 in., 5 yd. (720071)
- HONEYWELL Stretch Bandage, Sterile, White, Gauze, Bulk (043171)
- HONEYWELL Triangular Bandage, Cotton Cloth (045009)
- Honeywell Gauze & Dressings