Shop All Gauze & Dressings
Honeywell
Elastic Wrap, Non-Sterile, Cloth, PK5
Mfr # 041930
Zoro # G0592401
original price:
$9.10
23% off
new price: $6.99
/pk 5, $1.40/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 yd
- Product Type Elastic Wrap
- Dressing Color Beige
- Fastener Included Fastener Not Included
- Unitized Unitized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 041930
- Zoro # G0592401
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 5 yd |
Dressing Length | 4 1/8 yd |
Package Width | 6 3/4 in |
Dressing Width | 3 in |
Package Length | 6 1/4 in |
Package Height | 3 1/2 in |
Width | 2 in |
Details
Product Type | Elastic Wrap |
Dressing Color | Beige |
Fastener Included | Fastener Not Included |
Unitized | Unitized |
Water Resistance | Not Water Resistant |
Number of Units Included | 12 |
Standards | ANSI Z308.1-2009 |
Dressing Material | Gauze |
Sterility | Non-Sterile |
Package Type | Bag |
Latex Content | Latex Free |
Item | Elastic Wrap |
Color | Beige |
Industry Type | Healthcare |
Material | Cotton Cloth |
Sterile/Non-Sterile | Non-Sterile |
Waterproof | No |
Description
Elastic Wrap, Dressing Length 4 1/8 yd, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 12, Package Height 3 1/2 in, Package Width 6 3/4 in, Package Length 6 1/4 in, Compatible Manufacturer Part Number Not Applicable, Standards ANSI Z308.1-2009, Latex Content Latex Free, Dressing Color Beige, Dressing Material Gauze, Package Type Bag, Product Type Elastic Wrap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Stethoscope, Black (MS-70021)
- CYNAMED Dental Mirror Handle (CYZR-0329)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Blue, Large, 42"-54", 10PK (1289)
- FIRST AID ONLY Complete Refill/Kit, 95pcs, Class A (90692-021)
- HONEYWELL Eye Dressing Pad, Sterile (020300)
- HONEYWELL Stretch Bandage, Sterile, White, Gauze, Bulk (043172)
- HONEYWELL Multi-Trauma Dressing, Sterile, White, Bulk (069564)
- HONEYWELL Gauze Compress, Sterile, White, Unitized (020510)
- HONEYWELL Blood Stopper, Sterile, White, Gauze, Bulk (061910)
- HONEYWELL Gauze Bandage, Sterile, White, PK2 (020630)
- BRASEL PRODUCTS Bantex Cohesive Gauze Finger Tape, 16Box, 16PK (1230 GREEN 3/4")
- Honeywell Gauze & Dressings