Shop All Gauze & Dressings
Honeywell
Elastic Wrap, Blue
Mfr # 720073
Zoro # G0261877
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 yd
- Product Type Self-Adherent Wrap
- Fastener Included Fastener Not Included
- Package Type Bulk
- Dressing Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 720073
- Zoro # G0261877
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 5 yd |
Dressing Width | 4 in |
Dressing Length | 5 yd |
Width | 4 in |
Details
Product Type | Self-Adherent Wrap |
Fastener Included | Fastener Not Included |
Package Type | Bulk |
Dressing Color | Blue |
Standards | ANSI Z308.1-2009 |
Water Resistance | Not Water Resistant |
Dressing Material | Elastic Fabric |
Unitized | Bulk |
Latex Content | Latex Free |
Sterility | Non-Sterile |
Self-Adhesion | Self-Adhering |
Industry Type | Healthcare |
Sterile/Non-Sterile | Non-Sterile |
Color | Blue |
Item | Elastic Wrap |
Description
Elastic Wrap, Dressing Length 5 yd, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Bulk, Fastener Included Fastener Not Included, Number of Units Included Not Applicable, Compatible Manufacturer Part Number Not Applicable, Standards ANSI Z308.1-2009, Latex Content Latex Free, Dressing Color Blue, Dressing Material Elastic Fabric, Package Type Bulk, Product Type Self-Adherent Wrap, Self-Adhesion Self-Adhering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Verti Grip Knife, Curved, Black/Silver (640-9051-0000)
- SHARPS ASSURE Sharps Container, 1/4 gal., White, Snap Lid (SAQ)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Antibiotic Ointment, 0.9g, PK20 (FAE-7040)
- SANOXY Pulse Oximeter Fingertip Blood Oxygen SpO2 Monitor PR PI Heart Rate Oximetro (PPT-Health7-blu)
- HONEYWELL ABD Pad, 9" L, 5" W, White (065590)
- HONEYWELL Gauze Pad, Sterile, White, Unitized, PK4 (020730)
- HONEYWELL Gauze Bandage, Non-Sterile, White, No, Gauze (051820)
- HONEYWELL Elastic Wrap, Non-Strl, 4In W x 5yd L, PK5 (041966)
- HONEYWELL Burn Dressing, Soaked, Non-Woven Cloth (021031)
- HONEYWELL Triangular Bandage, Cotton Cloth (045009)
- OASIS Gauze Sponges, 4in x 4in, 8 Ply, 4000 Per Case (408C)
- Honeywell Gauze & Dressings